This product requires certification to purchase.

Index Ring, Cold Water (Blue)

T&S Brass

Index Ring, Cold Water (Blue)

  • Fast #
  • Part #T00166045
  • Item #144689
  • Manufacturer Part #001660-45
5 out of 5 Customer Rating
Brand image
T&S Brass

Index Ring, Cold Water (Blue)

  • Fast #
  • Part #T00166045
  • Item #144689
  • Manufacturer Part #001660-45
5 out of 5 Customer Rating

X Points

Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Blue nylon index button (cold)
  • Material: Nylon
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM F2324
CSA Certified:
CSA B125.1
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Faucet Part Type:
Ring
GSA Approved:
Yes
Handle Type:
Knob
IAPMO Listed:
No
ISO:
ISO 9001
Material:
Plastic
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262033640
WaterSense Labeled:
No