This product requires certification to purchase.

Index Ring, Hot Water (Red)

T&S Brass

Index Ring, Hot Water (Red)

  • Fast #
  • Part #T00166145
  • Item #144691
  • Manufacturer Part #001661-45
4.4 out of 5 Customer Rating
Brand image
T&S Brass

Index Ring, Hot Water (Red)

  • Fast #
  • Part #T00166145
  • Item #144691
  • Manufacturer Part #001661-45
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Red nylon index button (hot)
  • Material: Nylon
  • Requires Certification
Dimensions & Measurements
Flow Rate
11 gpm
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Faucet Part Type
Ring
Handle Type
Lever
Material
Plastic
Number of Handles
Single Handle
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
ASTM
ASTM F2324
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
Yes
IAPMO Listed
No
ISO
ISO 9001
Origin
Domestic
UPC
671262033671