Kettle Kaddy, Hook Nozzle with Flexible Hose, Hot & Cold Controls
Kettle Kaddy, Hook Nozzle with Flexible Hose, Hot & Cold Controls
Product Details
Product Details
- Stanchion w/ polished chrome plated brass body
- 68" flexible stainless steel hoses with heat resistant blue handle and hold down ring
- Spray valve with hook nozzle
- 1/2" NPT check valves
- Control valves w/ Big-Flo compression cartridges
- Mixing valve
- 4-arm handles w/ color coded indexes
- Finger hook mounted on stanchion
- Material: Polished chrome plated brass stanchion and control valves, chrome plated metal handles
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Flow Rate:
- 3.18 gpm
- Handle Type:
- Cross
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- TB0187
- UL Listed:
- No
- UPC:
- 671262001618
- WaterSense Labeled:
- No