Kettle Kaddy, Hook Nozzle with Flexible Hose, Single Control
Kettle Kaddy, Hook Nozzle with Flexible Hose, Single Control
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stanchion w/ polished chrome plated brass body
- 68" flexible stainless steel hose with heat resistant blue handle and hold down ring
- Spray valve w/ hook nozzle
- Control valve w/ Big-Flo compression cartridge
- Swivel joint
- 4-arm handle
- Finger hook mounted on stanchion
- Material: Polished chrome plated brass stanchion and control valves, chrome plated brass metal handles and stainless steel hose
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Flow Rate:
- 3.18 gpm
- Handle Type:
- Cross
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671262001670
- WaterSense Labeled:
- No