Kit, VR Wrist Handle Screws & Spanner Bit
Kit, VR Wrist Handle Screws & Spanner Bit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2 "Snake-Eye" vandal resistant screws
- #10 spanner bit
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- B-0300-VR4-WS Faucet
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262249959
- WaterSense Labeled:
- No