This product requires certification to purchase.

EasyInstall Pre-Rinse, Spring Action, 8" Wall Mount, Wall Bracket, B-0107-J Spray Valve

T&S Brass

L-Cube EasyInstall Pre-Rinse, Spring Action, 8" Wall Mount, Wall Bracket, B-0107-J Spray Valve

  • Fast #
  • Part #TB0133BJ
  • Item #7174771
  • Manufacturer Part #B-0133-BJ
4.1 out of 5 Customer Rating
Brand image
T&S Brass

L-Cube EasyInstall Pre-Rinse, Spring Action, 8" Wall Mount, Wall Bracket, B-0107-J Spray Valve

  • Fast #
  • Part #TB0133BJ
  • Item #7174771
  • Manufacturer Part #B-0133-BJ
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8" wall mount mixing faucet with polished chrome plated brass body
  • Easy Install 18" riser for quick installation
  • 44" flexible stainless steel hose with heat resistant gray handle and hold down ring
  • 1.07 gpm spray valve
  • Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
  • Lever handles with color coded indexes
  • 6" adjustable wall bracket
  • Material: Polished chrome plated brass body, riser and spray valve body, stainless steel hose and chrome plated metal handles
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM F2324
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Collection:
L-Cube
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome Plated
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
33-7/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.07 gpm
Handle Material:
Metal
Handle Type:
Lever
Hose Length:
44 in
IAPMO Listed:
No
ISO:
ISO 9001
Institutional Faucet Type:
Food Service, Pre-Rinse
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
3-11/16 in
Spout Reach:
14-1/16 in
Spout Swivel:
180°
Spout Type:
Low Arc
UL Listed:
No
UPC:
671262762649
Vacuum Breaker:
No
WaterSense Labeled:
No