Lab Accessory: Angled Serrated Tip, 3/8 in. NPT Male Inlet & Washer
Lab Accessory: Angled Serrated Tip, 3/8 in. NPT Male Inlet & Washer
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Angle serrated tip outlet with polished chrome plated brass body
- 3/8" NPT male inlet
- Serrated hose end accepts rubber or plastic tubing up to 1/2" I.D
- Fits laboratory goosenecks and nozzles
- Material: Polished chrome plated brass body
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Brass
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262016544
- WaterSense Labeled:
- No