Lab Faucet, Dual-Control Handle, Gray PVC, Rigid Gooseneck, Serrated Tip, 3/8"Female Inlet
Lab Faucet, Dual-Control Handle, Gray PVC, Rigid Gooseneck, Serrated Tip, 3/8"Female Inlet
Product Details
Product Details
- Single hole single temperature deck mount faucet with PVC body
- 6" rigid gooseneck
- Serrated tip outlet, Series 2
- Dual operation handle: Pull handle down for self-closing feature pull up for manual on-off control
- Black handle with color coded index (stamped "DW" for distilled water)
- 3/8" NPT female inlet
- Material: PVC body & tubular spout and plastic handle
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Grey
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-7/8 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 4.07 gpm
- GSA Approved:
- No
- Handle Material:
- Plastic
- Handle Type:
- Lever
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Lab
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 4-15/16 in
- Spout Reach:
- 6-3/16 in
- Spout Type:
- High Arc, Rigid
- UL Listed:
- No
- UPC:
- 671262018494
- WaterSense Labeled:
- Yes