Lab Faucet, Single Control, Grey PVC, Rigid Gooseneck, Serrated Tip, 1/2" NPT Female Inlet
Lab Faucet, Single Control, Grey PVC, Rigid Gooseneck, Serrated Tip, 1/2" NPT Female Inlet
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single hole single temperature deck mount faucet w/ PVC body
- 6 3/16" rigid gooseneck
- Serrated tip outlet
- Dual operation handle: Pull handle down for self-closing feature Pull handle up for manual on-off control
- 3/8" NPT female inlet
- Material: PVC body & tubular spout and plastic handle
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Material:
- Plastic
- Flow Rate:
- 3.93 gpm
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Type:
- Fixed
- Type:
- TBL951502
- UL Listed:
- No
- UPC:
- 671262018500
- WaterSense Labeled:
- No