This product requires certification to purchase.

Lab Faucet, Single Temp, VR, Vacuum Breaker Nozzle, Serrated Tip, Cerama, 4" Wrist Handle

T&S Brass

Lab Faucet, Single Temp, VR, Vacuum Breaker Nozzle, Serrated Tip, Cerama, 4" Wrist Handle

  • Fast #
  • Part #TBL570701CRWH4
  • Item #7503034
  • Manufacturer Part #BL-5707-01CRWH4
4.9 out of 5 Customer Rating
Brand image
T&S Brass

Lab Faucet, Single Temp, VR, Vacuum Breaker Nozzle, Serrated Tip, Cerama, 4" Wrist Handle

  • Fast #
  • Part #TBL570701CRWH4
  • Item #7503034
  • Manufacturer Part #BL-5707-01CRWH4
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single hole single temperature deck mount faucet w/ polished chrome plated brass body
  • Polished chrome swivel/rigid nozzle w/ vacuum breaker
  • Serrated tip outlet w/ 0.5 GPM flow control & washer
  • Lock washer provided for rigid application
  • Quarter-turn Cerama cartridge w/ check valve
  • 4" wrist action handle w/ VR screw & color coded index
  • 1/2" NPSM male inlet
  • (2) brass balls at bottom of faucet body for vandal resistance
  • Material: Polished chrome plated brass body, tubular spout, metal handle and brass balls
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1001
CSA Certified:
CSA B125.1
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671262783392