This product requires certification to purchase.

Lab Faucet, Single Temp., Wall Mount, Swivel/Rigid Vacuum Breaker Nozzle, Serrated Tip

T&S Brass

Lab Faucet, Single Temp., Wall Mount, Swivel/Rigid Vacuum Breaker Nozzle, Serrated Tip

  • Fast #
  • Part #TBL571007
  • Item #864531
  • Manufacturer Part #BL-5710-07
3.6 out of 5 Customer Rating
Brand image
T&S Brass

Lab Faucet, Single Temp., Wall Mount, Swivel/Rigid Vacuum Breaker Nozzle, Serrated Tip

  • Fast #
  • Part #TBL571007
  • Item #864531
  • Manufacturer Part #BL-5710-07
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single hole wall mount mixing faucet with polished chrome plated brass body
  • Polished chrome plated vacuum breaker nozzle
  • Serrated tip with 0.5 GPM flow control and washer
  • Lock washer provided for rigid application
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Quarter-turn Eterna compression cartridge with spring check
  • 4-arm lab handle with color coded index
  • 1/2" NPT female inlet with 2" flange
  • 1/2" NPT female eccentric inlets with 2" flanges
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Flow Rate
3.37 gpm
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Type
Cross
Number of Holes
1 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Rigid
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Type
TBL571007
UL Listed
No
UPC
671262017398