Lab Faucet, Single Temp. Control, Swivel/Rigid Vacuum Breaker Nozzle, Serrated Tip
Lab Faucet, Single Temp. Control, Swivel/Rigid Vacuum Breaker Nozzle, Serrated Tip
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single hole deck mount mixing faucet with polished chrome plated brass body
- Polished chrome plated swivel vacuum breaker nozzle, includes lock washer to convert swing nozzle to rigid
- Serrated tip outlet with 0.5 GPM flow control & washer
- Quarter-turn Eterna compression cartridge with spring check
- 4-arm handle with color coded index
- 1/2" NPSM male inlet
- Material: Polished chrome plated brass body, tubular spout and handle
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12-813/1000 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 3.89 gpm
- GSA Approved:
- No
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Cross
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Lab
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-7/16 in
- Spout Reach:
- 5-11/16 in
- Spout Swivel:
- 180°
- Spout Type:
- Low Arc
- UL Listed:
- No
- UPC:
- 671262017176
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- No