Lab Faucet, Single Temperature, VB Swing Nozzle, Serrated Tip, 4" Wrist Handle
Lab Faucet, Single Temperature, VB Swing Nozzle, Serrated Tip, 4" Wrist Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single hole deck mount mixing faucet with polished chrome plated brass body
- Polished chrome plated swivel nozzle with 3/8" NPT vacuum breaker
- Lock washer provided for rigid application
- Serrated tip outlet with 0.5 GPM flow control and washer
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- 4" wrist action handle with color coded index
- 1/2" NPSM male inlet
- Material: Polished chrome plated brass body, tubular spout and metal handle
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 3.89 gpm
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Type:
- Rigid
- UL Listed:
- No
- UPC:
- 671262552400
- WaterSense Labeled:
- No