Lab Faucet, Tin-Lined, Single Temp, Eterna, 4-Arm Handle, Swivel/Rigid Gooseneck
Lab Faucet, Tin-Lined, Single Temp, Eterna, 4-Arm Handle, Swivel/Rigid Gooseneck
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5 7/8" swivel/rigid gooseneck
- Includes lock washer to convert swivel gooseneck to rigid
- Single hole single temperature tin-lined deck mount faucet with polished chrome plated brass body
- Optional tailpiece and nut for 1/4" NPT male connection
- 4-arm handle with green index
- 1/2" NPSM male inlet
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- Serrated tip outlet
- Material: Polished chrome plated brass body and tubular spout and chrome plated metal handles
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Height:
- 14-3/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 4.32 gpm
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Cross
- Height:
- 14-3/16 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Spout Height:
- 14-47/250 in
- Spout Reach:
- 5-7/8 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Temperature Range:
- 40 to 140 Deg F
- Type:
- TBL585001TLCW
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 4.15 lb
- Width:
- 3-313/1000 in