Lab Faucet, Single Temp, Anti-Rotation, Swivel/Rigid Vacuum Breaker Nozzle, Serrated Tip
Lab Faucet, Single Temp, Anti-Rotation, Swivel/Rigid Vacuum Breaker Nozzle, Serrated Tip
Product Details
Product Details
- Single hole single temperature deck mount faucet with polished chrome plated brass body
- Polished chrome swivel nozzle with vacuum breaker
- Serrated tip outlet with 0.5 gpm flow control and washer
- Includes lock washer to convert swivel gooseneck to rigid
- Quarter-turn eterna compression cartridge with spring check
- 4-arm handle with VR screw & color coded index
- 1/2" NPSM male inlet
- (2) brass balls at bottom of faucet body for vandal resistance
- Material: Polished chrome plated brass body, tubular spout and handle and brass balls
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in;1/4 in
- Faucet Height:
- 12-13/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Lab
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-1/2
- Spout Reach:
- 5-11/16
- Spout Type:
- Swivel
- UL Listed:
- No
- UPC:
- 671262017190
- Vacuum Breaker:
- Yes
- WaterSense Labeled:
- Yes