This product requires certification to purchase.

Lab Fume Hood Valve, Steam Index, Heat Resistant Handle, 3/8" NPT Female Inlet and Outlet

T&S Brass

Lab Fume Hood Valve, Steam Index, Heat Resistant Handle, 3/8" NPT Female Inlet and Outlet

  • Fast #
  • Part #TBL470503
  • Item #866354
  • Manufacturer Part #BL-4705-03
5 out of 5 Customer Rating
Brand image
T&S Brass

Lab Fume Hood Valve, Steam Index, Heat Resistant Handle, 3/8" NPT Female Inlet and Outlet

  • Fast #
  • Part #TBL470503
  • Item #866354
  • Manufacturer Part #BL-4705-03
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Fume hood steam valve w/ polished chrome plated brass body & handle
  • Internal floating stainless steel cone regulates steam flow a handle is turned
  • Heat resistant black handle
  • 3/8" NPT female inlet and outlet
  • Material: Polished chrome plated brass body
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
CSA Certified:
CSA 9.1A
Diameter:
2-3/8
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/8
Fitting Size 2:
3/8
Fitting Sizes:
3/8 in
GSA Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Material:
Stainless Steel
NSF Certified:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262015462