Lab Mixing Faucet, Deck Mounted, Swivel Gooseneck, Serrated Tip, 4-Arm Handles
Lab Mixing Faucet, Deck Mounted, Swivel Gooseneck, Serrated Tip, 4-Arm Handles
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8" deck mount mixing faucet with polished chrome plated brass body
- 5 7/8" swivel/rigid gooseneck with serrated tip outlet
- Lock washer provided for rigid application
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- 1/2" NPT female eccentric inlets with 2" flanges
- Adjustable centers from 7 3/4" to 8 1/4"
- Material: Polished chrome plated brass body and tubular spout and chrome plated metal handles
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 5.06 gpm
- Handle Type:
- Cross
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- UL Listed:
- No
- UPC:
- 671262017480
- WaterSense Labeled:
- No