This product requires certification to purchase.

Lab Mixing Faucet, Rigid Vac. Breaker Nozzle, Serrated Tip

T&S Brass

Lab Mixing Faucet, Rigid Vac. Breaker Nozzle, Serrated Tip

  • Fast #
  • Part #TBL570008
  • Item #867607
  • Manufacturer Part #BL-5700-08
4.3 out of 5 Customer Rating
Brand image
T&S Brass

Lab Mixing Faucet, Rigid Vac. Breaker Nozzle, Serrated Tip

  • Fast #
  • Part #TBL570008
  • Item #867607
  • Manufacturer Part #BL-5700-08
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Single hole deck mount mixing faucet with polished chrome plated brass body
  • Polished chrome plated swivel vacuum breaker nozzle
  • Includes lock washer to convert swivel gooseneck to rigid
  • Serrated tip outlet with 0.5 GPM flow control & washer
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • 4-arm handles with color coded indexes
  • Plastic mounting gasket
  • 18" flexible stainless steel supply hoses with 1/2" NPSM / 5/8" compression connections
  • Material: Polished chrome plated brass body, tubular spout & handles
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
BAA Compliant:
No
Built-in Stops:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Connection Size:
1/2 in
Faucet Height:
12-47/250
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
4.21 gpm
Handle Material:
Chrome Plated Metal
Handle Type:
Cross
IAPMO Listed:
No
ISO:
ISO 9001
Institutional Faucet Type:
Lab
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
6
Spout Reach:
5-7/16
Spout Swivel:
180°
Spout Type:
Low Arc
UL Listed:
No
UPC:
671262017053
Vacuum Breaker:
Yes
Vandal Resistant:
No