Lab Mixing Faucet, Wall Mount, S/R Vacuum Breaker Nozzle, Serrated Tip, 4-Arm Handles
Lab Mixing Faucet, Wall Mount, S/R Vacuum Breaker Nozzle, Serrated Tip, 4-Arm Handles
Frequently Purchased Together
Product Details
Product Details
- 8" wall mount mixing faucet with polished chrome plated brass body
- Polished chrome plated swivel/rigid nozzle with 3/8" NPT vacuum breaker
- Serrated tip outlet with 0.5 gpm flow control and washer
- Lock washer provided for rigid application
- Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
- 4-arm handles with color coded indexes
- 1/2" NPT female eccentric inlets with 2 in flanges
- Adjustable centers from 7-3/4 in to 8-1/4 in
-
Lead Law Compliant
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Lab
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 3-1/4 in
- Spout Reach:
- 5-11/16 in
- Spout Type:
- Fixed, Swivel
- UL Listed:
- No
- Vacuum Breaker:
- Yes
- WaterSense Labeled:
- Yes