Lab Mixing Faucet: Swivel Gooseneck, Aerator, 4" Handles, QT Eternas
Lab Mixing Faucet: Swivel Gooseneck, Aerator, 4" Handles, QT Eternas
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Polished chrome plated 5-13/16" swivel/rigid gooseneck
- Lock washer provided for rigid application
- Single hole deck mount mixing faucet with polished chrome plated brass body
- 18" flexible stainless steel supply hoses with 1/2" NPSM / 5/8" compression connections
- 4" wrist action handles with color coded indexes
- Plastic deck mounting gasket
- Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
- 2.2 gpm aerator, series 2 (B-0199-02)
- Material: Polished chrome plated brass body & tubular spout and chrome plated metal handles
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Compression, NPSM
- Faucet Connection Size:
- 5/8 in
- Faucet Height:
- 13-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Length (in):
- 4 in
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- Hose Length:
- 18 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Lab
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Spout Height:
- 9-1/16 in
- Spout Reach:
- 5-3/4 in
- Spout Swivel:
- 180°
- Spout Type:
- High Arc, Fixed, Swivel
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 8.2 lb
- Width:
- 10-11/16 in