Lab Turret, Tapered w/Two 180 Degree Hose Cocks
Lab Turret, Tapered w/Two 180 Degree Hose Cocks
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Laboratory turret with polished chrome plated brass body
- (2) serrated tip at 180 degrees, fits 1/4" to 3/8" I.D. hoses
- For natural gas above 0.5 psig or Oxygen and specialty gases, use BL-4010-01 gas cock
- Press-in color coded indexes (gas, vacuum & air included)
- 3/8" NPT female inlet in base
- Black plastic base gasket
- Material: Polished chrome plated brass body
Specifications
- ANSI:
- ANSI Z21.15
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA 9.1A
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- ISO:
- ISO 9001
- Length:
- 8-9/16
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- TBL420002
- UL Listed:
- No
- UPC:
- 671262014557