Lab Turret, Tapered w/Two 90 Degree Hose Cocks
Lab Turret, Tapered w/Two 90 Degree Hose Cocks
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Laboratory turret with polished chrome plated brass body
- (2) Serrated tip outlets at 90 degrees, fits 1/4" to 3/8" I.D. hoses
- For natural gas above 0.5 psig or Oxygen and specialty gases, use BL-4010-01 gas cock
- Press-in color coded indexes (gas, vacuum and air included)
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- Black plastic base gasket
- Material: Polished chrome plated brass body
Specifications
- ANSI:
- ANSI Z21.15
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA 9.1A
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- ISO:
- ISO 9001
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- Laboratory Turret with 2 Hose Cocks at 90 Degrees
- UL Listed:
- No
- UPC:
- 671262014533