Lab Turret, Tapered w/ (2) 180Deg Needle HoseCocks
Lab Turret, Tapered w/ (2) 180Deg Needle HoseCocks
Product Details
Product Details
- Laboratory turret with polished chrome plated brass body
- (2) Serrated tip outlets at 180 degrees, fits 1/4" to 3/8" I.D. hoses
- Special packing in valve suitable for Oxygen, Hydrogen, and other special gases
- 3/8" NPT female inlet in base
- Black plastic base gasket
- Material: Polished chrome plated brass body
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 1/4 in to 3/8 in I.D. Hoses
- CSA Certified:
- CSA 9.1
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- Height:
- 4-7/8
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262014656