VR Laminar Device, 55/64-27UN Female, 1.5 GPM
Laminar VR Laminar Device, 55/64-27UN Female, 1.5 GPM
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1.5 GPM vandal resistant laminar flow device
- 55/64-27 UN female inlet, Series 1
- Material: Polished chrome plated brass body
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Laminar
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1 in
- End Connection 1:
- Female
- End Connections:
- Female
- Flow Rate:
- 1.5 gpm
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Pressure Compensating:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Stream Type:
- Laminar Stream
- Thread Size:
- 55/64 in
- UPC:
- 671262717793
- WaterSense Labeled:
- No