Lav Faucet, Concealed Bdy, 8" Cntrs, Comp Cart, 4" Wrist Hndls, Swvl Gsnck, 1.5 gpm Lam
Lav Faucet, Concealed Bdy, 8" Cntrs, Comp Cart, 4" Wrist Hndls, Swvl Gsnck, 1.5 gpm Lam
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8" Easy Install concealed deck mount mixing faucet with forged brass body
- 8 13/16" swivel/rigid gooseneck
- Lock washer provided for rigid application
- 1.5 GPM laminar flow device, Series 1 (B-0199-29)
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- 4" wrist action handles with color coded indexes
- 1/2" NPT male inlets with coupling nuts
- Material: Forged brass body, polished chrome plated brass tubular spout and chrome plated metal handles and escutcheon
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- UL Listed:
- No
- UPC:
- 671262540056
- WaterSense Labeled:
- No