This product requires certification to purchase.

Lavatory Faucet, Deck Mount, 4" Centers, 0.5 GPM VR Spray Device, 1/2" NPSM Male Shanks

T&S Brass

Lavatory Faucet, Deck Mount, 4" Centers, 0.5 GPM VR Spray Device, 1/2" NPSM Male Shanks

  • Fast #
  • Part #TB0871VF05
  • Item #7502733
  • Manufacturer Part #B-0871-VF05
3.4 out of 5 Customer Rating
Brand image
T&S Brass

Lavatory Faucet, Deck Mount, 4" Centers, 0.5 GPM VR Spray Device, 1/2" NPSM Male Shanks

  • Fast #
  • Part #TB0871VF05
  • Item #7502733
  • Manufacturer Part #B-0871-VF05
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 4" centerset deck mount mixing faucet w/ polished chrome plated brass body and integral spout
  • 0.5 GPM vandal resistant non-aerated spray device, Series 8 (B-0199-08-N05)
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • Vandal resistant screws
  • 1/2" NPSM male inlets w/ coupling nuts
  • Material: Polished chrome plated brass body & spout and chrome plated metal handles
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
3-5/16 in
Flow Rate
0.5 gpm
Handle Length (in)
2-313/1000 in
Height
3-5/16 in
Maximum Deck Thickness
3/4 in
Spout Height
1-7/16 in
Spout Reach
3-3/4 in
Width
8-5/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Compression
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Plated Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Low Arc
Vandal Resistant
Yes
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 61
Application
Commercial
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UL Listed
No
WaterSense Labeled
No
UPC
671262734158