Ledge Mount Pedal, Hot
Ledge Mount Pedal, Hot
Product Details
Product Details
- Foot pedal, hot
- Material: Brushed Aluminum
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- B-0503 Double Pedal Valve
- Faucet Part Type:
- Pedal
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262023573