Left-Hand Spring B-504 Hot Pedal
Left-Hand Spring B-504 Hot Pedal
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spring for LH cold pedal valve
- Material: Stainless steel
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- LH B-504 Cold Pedal Valve
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Spring
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262026185
- WaterSense Labeled:
- No