Lever Arm for Equip / Retro Glass Fillers (Light Blue Lexan)
Lever Arm for Equip / Retro Glass Fillers (Light Blue Lexan)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Retro glass filler lever arm
- Material: Thermoplastic
Specifications
- Brand Model Compatibility:
- T&S Brass B-1210
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Plastic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262032308