Lever Handle, Blank
This product has been replaced by
Manufacturer Part #001638-45NS
Lever Handle, Blank
Product Details
Product Details
- Lever handle
- Material: Chrome plated metal handle
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F2324
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Faucet Part Type:
- Handle
- GSA Approved:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Metal
- Number of Handles:
- Single Handle
- Origin:
- Global
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262117661
- WaterSense Labeled:
- No