Lever Handle, Red Index (Hot), Screw
This product has been replaced by
Manufacturer Part #001637-45NS
Lever Handle, Red Index (Hot), Screw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Lever handle w/ red index & screw
- Material: Chrome plated metal handle
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F2324
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Faucet Part Type:
- Handle
- GSA Approved:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Metal
- Number of Handles:
- Single Handle
- Origin:
- Global
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262033510
- WaterSense Labeled:
- No
- Width:
- 1