This product requires certification to purchase.

Lever Handle Repair Kit, (2) Handles, Indexes & (2) Screws

T&S Brass

Lever Handle Repair Kit, (2) Handles, Indexes & (2) Screws

  • Fast #
  • Part #TB9KNS
  • Item #7616299
  • Manufacturer Part #B-9K-NS
4.7 out of 5 Customer Rating
Brand image
T&S Brass

Lever Handle Repair Kit, (2) Handles, Indexes & (2) Screws

  • Fast #
  • Part #TB9KNS
  • Item #7616299
  • Manufacturer Part #B-9K-NS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes chrome plated metal lever handles, red & blue colored indexes & 2 screws
  • Fits all standard Eterna compression & Cerama cartridges
  • Material: Chrome plated metal handles
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Handle
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
671262805599