This product requires certification to purchase.

LF *ETERNA RH SPDL ASSY

T&S Brass

LF *ETERNA RH SPDL ASSY

  • Fast #
  • Part #T00271440NS
  • Item #9951675
  • Manufacturer Part #002714-40NS
3.9 out of 5 Customer Rating
Brand image
T&S Brass

LF *ETERNA RH SPDL ASSY

  • Fast #
  • Part #T00271440NS
  • Item #9951675
  • Manufacturer Part #002714-40NS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eterna cartridge, RTC
  • Lever handle
  • Red index and screw
  • Fits all T&S faucets
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Cartridge
Handle Length (in):
2-3/16 in
Handle Material:
Chrome Plated Metal
Handle Type:
Lever
Height:
3-19/100 in
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
UPC:
671262841092
WaterSense Labeled:
No
Width:
2-31/100 in