Lock Nut, 3/8-18 NPSL, Brass
Lock Nut, 3/8-18 NPSL, Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hex locknut
- 3/8" NPSL female thread
- Material: Brass
Specifications
- Faucet Part Type:
- Nut
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Brass
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262026857