Medical Faucet, 8" Deck Mount, Concealed Body, High-Arc Gooseneck & 2.2 GPM Aerator
Medical Faucet, 8" Deck Mount, Concealed Body, High-Arc Gooseneck & 2.2 GPM Aerator
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8 in easy install concealed deck mount mixing faucet with forged brass body
- 5-1/2 in high-arc swivel/rigid gooseneck
- 2.2 gpm aerator, series 1 (B-0199-01)
- Lever handles
- Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
- 1/2 in NPT male inlets with coupling nuts
- Material: Forged brass body, chrome plated metal handles and chrome plated brass tubular spout
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Healthcare
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 9-3/4 in
- Spout Reach:
- 5-1/2 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Fixed, Swivel
- UL Listed:
- No
- UPC:
- 671262186186
- WaterSense Labeled:
- Yes