This product requires certification to purchase.

Medical Faucet, Concealed Body, 8" Centers, 4" Wrist Handles, Rigid/Swivel GN, Aerator

T&S Brass

Medical Faucet, Concealed Body, 8" Centers, 4" Wrist Handles, Rigid/Swivel GN, Aerator

  • Fast #
  • Part #TB086704
  • Item #220481
  • Manufacturer Part #B-0867-04
5 out of 5 Customer Rating
Brand image
T&S Brass

Medical Faucet, Concealed Body, 8" Centers, 4" Wrist Handles, Rigid/Swivel GN, Aerator

  • Fast #
  • Part #TB086704
  • Item #220481
  • Manufacturer Part #B-0867-04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 8" (max.) adjustable center, deck mount mixing faucet
  • 5 3/4" rigid/swivel gooseneck
  • Lock washer provided for rigid application
  • 2.2 gpm aerator, series 1 (B-0199-01)
  • 4" wrist action handles with color coded indexes
  • Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
  • 1/2" NPT male inlets with coupling nuts
  • Material: Brass body, chrome plated metal handles and escutcheons, chrome plated brass tubular spout
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
10-5/8 in
Flow Rate
2.2 gpm
Spout Height
6-1/4 in
Spout Reach
5-3/4 in
Characteristics & Features
Cartridge Type
Compression
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Chrome Plated Metal
Handle Type
Wristblade
Institutional Faucet Type
Healthcare
Number of Handles
Two Handle
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
High Arc, Fixed, Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
BAA Compliant
Yes
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61-9
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262007542