Metering Cartridge, Cold Push Button
Metering Cartridge, Cold Push Button
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Metering cartridge
- Adjustable metering cycle, 10 to 30 seconds
- Push button (cold) cap with vandal resistant screw
- Filter washer
- Material: Chrome plated brass body, and chrome plated metal cap
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Metering
- Faucet Part Type:
- Cartridge
- Fits Brand:
- T&S Brass
- Height:
- 3-313/1000
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Metal
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262196390
- WaterSense Labeled:
- No
- Width:
- 1-3/4