Metering Pivot-Action Handle (Hot) w/ Retaining Nut & Spanner Bit
Metering Pivot-Action Handle (Hot) w/ Retaining Nut & Spanner Bit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome plated handle, hot
- Use with pivot action metering faucets
- Retaining nut included
- Spanner bit included
- Material: Chrome plated metal
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Automatic Shut-Off:
- Yes
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Metering
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Metal
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262682916
- WaterSense Labeled:
- No