MV-0771-12R Washdown Station w/ B-0962 Vacuum Breakers, Recessed Cabinet
MV-0771-12R Washdown Station w/ B-0962 Vacuum Breakers, Recessed Cabinet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3/4" globe valves w/ color coded handles
- 3/4" backflow preventers to prevent cross flow of water
- Brass thermometer tee
- Stainless steel thermometer, temperature range 0 F - 200 F
- 3/4" hose swivel
- Stainless steel hose rack w/ mounting hardware
- Material: Brass tee, stainless steel thermometer, water gun and rubber hose
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Faucet Height:
- 34 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 30.7 gpm
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Swivel:
- 180°
- UL Listed:
- No
- UPC:
- 671262678179
- WaterSense Labeled:
- No