Needle Hose Cock - Special Gases
Needle Hose Cock - Special Gases
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Needle valve hose cock with chrome plated brass body and handle
- Special packing in valve suitable for Oxygen, Hydrogen and other special gases
- Serrated tip outlet
- Press-in color coded indexes (gas, vacuum and air included)
- 3/8" NPT male inlet
- Material: Chrome plated brass body and handle
Specifications
- Application:
- Commercial
- BAA Compliant:
- No
- ISO:
- ISO 9001
- Material:
- Brass
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Temperature Range:
- 32 to 125 Deg F
- Type:
- TBL401001
- UL Listed:
- No
- UPC:
- 671262014397