This product requires certification to purchase.

Nipple BL-5500-10 Supply

T&S Brass

Nipple BL-5500-10 Supply

  • Fast #
  • Part #T00038120
  • Item #7174724
  • Manufacturer Part #000381-20
5 out of 5 Customer Rating
Brand image
T&S Brass

Nipple BL-5500-10 Supply

  • Fast #
  • Part #T00038120
  • Item #7174724
  • Manufacturer Part #000381-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Supple nipple
  • 3/8" NPT male thread (both ends)
  • 3/8" NPSL male thread
  • Material: Brass
  • Requires Certification
  • Lead Law Compliant


Specifications

Faucet Part Type:
Nipple
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262023917