Nozzle, Rigid, Vacuum Breaker, 5-5/8" Spread, 8-7/8" Height
Nozzle, Rigid, Vacuum Breaker, 5-5/8" Spread, 8-7/8" Height
Product Details
Product Details
- Polished chrome plated brass rigid nozzle
- 7" riser with 3/8" NPT male inlet
- 3/8" NPT atmospheric vacuum breaker not for continuous pressure
- 5 5/8" spread rigid nozzle
- Stream regulator outlet, Series 2
- Material: Polished chrome plated brass tubular nozzle and riser
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- T&S Rigid Bases
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- MNPT
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 12.8 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 4-1/2
- Spout Reach:
- 5-5/8
- Spout Type:
- Rigid
- UPC:
- 671262004343
- WaterSense Labeled:
- No