NUT B-1212 TPC CPLG
NUT B-1212 TPC CPLG
Product Details
Product Details
- Hex coupling nut
- 1/2" NPSM female thread
- Material: Brass
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- End Connection 1:
- FNPSM
- End Connections:
- FNPSM
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 9/16
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262026802
- WaterSense Labeled:
- No
- Width:
- 7/8