O-Ring, Nitrile, Size 2-112
O-Ring, Nitrile, Size 2-112
Product Details
Product Details
- Rubber O-ring for T&S faucets
- Material: Rubber
-
Lead Law Compliant
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- B-0113
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Rubber
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262031684