O-Ring Kit, 3/8" Hose Reel (Smaller Versions)
O-Ring Kit, 3/8" Hose Reel (Smaller Versions)
Product Details
Product Details
- 3/8" NPT hose reel O-ring kit
- Fits 12' through 35' hose reels
- Material: Rubber
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- T&S Brass 3/8 in Hose Reels
- Faucet Part Type:
- O-Ring
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Rubber
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262592796
- WaterSense Labeled:
- No