This product requires certification to purchase.

Open Coated Reel, 3/8" x 35' Hose

T&S Brass

Open Coated Reel, 3/8" x 35' Hose

  • Fast #
  • Part #TB7232
  • Item #5086082
  • Manufacturer Part #B-7232
5 out of 5 Customer Rating
Brand image
T&S Brass

Open Coated Reel, 3/8" x 35' Hose

  • Fast #
  • Part #TB7232
  • Item #5086082
  • Manufacturer Part #B-7232
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Open epoxy coated hose reel
  • 3/8" x 35' heavy-duty non-marking hose rated to 300 PSI
  • Ratcheting system holds the length of hose until a slight tug to retract automatically
  • 3/8" NPT female inlet
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Adjustable hose bumper
  • Multi-fit bracket for wall, ceiling or under counter mounting
  • Material: Epoxy coated open reel and wall bracket (Outlet
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Epoxy Coated Steel
Diameter:
14-1/2 in
End Connection 1:
FNPT
End Connections:
FNPT
Faucet Part Type:
Hose Kit
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
4.50 gpm
GSA Approved:
No
Height:
18 in
IAPMO Listed:
No
ISO:
ISO 9001
Length:
35 ft
Material:
Steel
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262690812
WaterSense Labeled:
No
Width:
7-3/16 in