Packing for Eterna Cartridge
Packing for Eterna Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eterna bonnet packing seal
- Material: Rubber
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F2324
- Application:
- Commercial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- Yes
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- PTFE
- Origin:
- Global
- Product Type:
- Parts, Accessories
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671262032049
- Weight:
- 0.002 lb