Packing Nut
This product has been replaced by
Manufacturer Part #000718-25NS
Packing Nut
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hex nut
- 3/4-16 male thread
- Material: Rough chrome plated brass
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- Faucet Part Type:
- Nuts, Washers, Gaskets
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Brass
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Type:
- Fixed
- UL Listed:
- No
- UPC:
- 671262025157
- WaterSense Labeled:
- No