Parts Kit, Spindle "OLD-STYLE"
Parts Kit, Spindle "OLD-STYLE"
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spindle RTC, spindle LTC, screws and washers for "old style" B-0230 Faucet
- Material: Brass spindle and rubber gaskets
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- B-0230 Mixing Faucet
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-13/16
- Material:
- Brass, Rubber
- NSF:
- NSF 61, NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262011594
- WaterSense Labeled:
- No