Parts Kit for Eterna Spindle Assemblies
Parts Kit for Eterna Spindle Assemblies
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- RH and LH Eterna removable inserts (includes washers)
- Replacement parts kit for compression spindle assemblies
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F2324
- Application:
- Commercial
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Compression Cartridge
- CSA Certified:
- CSA B125.1
- Faucet Part Type:
- Repair Kit
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- Yes
- Height:
- 5
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262012324
- WaterSense Labeled:
- No
- Width:
- 3